Shop All Strain Relief Connector
Raco
Liquid Tight Connector, 1/2in., Straight
Mfr # 3702-2
Zoro # G3505521
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.25 in to 0.38 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3702-2
- Zoro # G3505521
- UPC # 050169944271
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 15/16 in |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Length | 1-7/16" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Form Size | F1 |
Each - Width | 1.063 in |
Height | 1.063 in |
Size | 1.453 in x 1.063 in x 1.063 in |
Width | 1.063 in |
Trade Size | 1/2 in |
Dimensions | 1.453 in x 1.063 in x 1.063 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Raco Cord Grips