Shop All Strain Relief Connector
Raco
Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32"
Mfr # 2462
Zoro # G2688262
original price:
$9.85
5% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.22 in to 0.42 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2462
- Zoro # G2688262
- UPC # 050169024621
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.22 in to 0.42 in |
Length - Box to End of Connector | 1 in |
Length | 1-11/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
UF Wire Size | 2#14; 2#12 |
Trade Size | 1/2 in. |
Dimension C | 1/2 in. - 14 |
Dimension A | 1.25 in. |
Dimension B | 1.75 in. |
Dimensions | 0.75 in x 1.25 in x 1.25 in |
Height | 1.25 in |
Width | 1.25 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.22 in to 0.42 in, Box Connection 1/2 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 in, Insulated No, Standards CSA C22.2 No. 18, UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- Raco Strain Relief Connector