Shop All Strain Relief Connector
Raco
Liquid Tight Connector, 1/2in.
Mfr # 3702-5
Zoro # G2197596
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Steel
- Cord Dia. Range 0.38 in to 0.50 in
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3702-5
- Zoro # G2197596
- UPC # 050169370254
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 in |
Length | 1-7/16" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Width | 1.188 in |
Dimensions | 1.469 in x 1.188 in x 1.188 in |
Size | 1.469 in x 1.188 in x 1.188 in |
Height | 1.188 in |
Each - Width | 1.188 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- Raco Strain Relief Connector