Shop All Enclosure Parts
Raco
Knockout Seal, 4", 2 pcs., Steel
Mfr # 1041
Zoro # G3752161
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Trade Size 4 in
- Industry Standard(s) UL 514B
- Standard UL 514B
- Height 4.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1041
- Zoro # G3752161
- UPC # 050169010419
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Trade Size | 4 in |
Height | 4.906 in |
Size | 0.625 in x 4.906 in x 4.906 in |
Width | 4.906 in |
Each - Width | 4.906 in |
Dimensions | 0.625 in x 4.906 in x 4.906 in |
Length | 0.625 in |
Details
Material | Steel |
Item | Knockout Seal,4",2 pcs.,Steel |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Product Type | Commercial Fittings |
Certified Listed | UL Listed |
Fitting Type | Knockout Seals |
Features | 2-piece design is lightweight and easy to use; Zinc-electroplated for added corrosion protection; UL Listed; Available in trade sizes 2-1/2 in. - 4 in.; Includes 2 discs, bolt and nut |
Description
Knockout Seal,4 In.,2 pcs.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK25 (V221 1/2-25)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- Raco Enclosure Parts