Shop All Enclosure Parts
Raco
Knockout Seal, 3-1/2", 2 pcs., Steel
Mfr # 1040
Zoro # G3752189
product price: $24.89
/ea
Sold in multiples of 10 for $248.90
$248.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Type Knockout Seals
- Each - Width 4.375 in
- Width 4.375 in
- Height 4.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1040
- Zoro # G3752189
- UPC # 050169010402
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Each - Width | 4.375 in |
Width | 4.375 in |
Height | 4.375 in |
Length | 0.625 in |
Size | 0.625 in x 4.375 in x 4.375 in |
Dimensions | 0.625 in x 4.375 in x 4.375 in |
Trade Size | 3-1/2 in |
Details
Material | Steel |
Item | Knockout Seal,3-1/2",2 pcs.,Steel |
Fitting Type | Knockout Seals |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed |
Standard | UL 514B |
Product Type | Commercial Fittings |
Features | 2-piece design is lightweight and easy to use; Zinc-electroplated for added corrosion protection; UL Listed; Available in trade sizes 2-1/2 in. - 4 in.; Includes 2 discs, bolt and nut |
Description
Knockout Seal,3-1/2 In.,2 pcs.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Gray (WL903-SP100-ORANGE)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- Raco Enclosure Parts