Shop All Enclosure Parts
Raco
Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver
Mfr # 1044
Zoro # G5491179
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sub-Category Installation Accessories
- Conduit Size (In.) 1
- Number of 1/2 In. Side Knockouts 0
- For Use With Electrical Boxes and Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1044
- Zoro # G5491179
- UPC # 050169010440
- Country of Origin India
- Category Enclosure Parts
Dimensions
Conduit Size (In.) | 1 |
Length | 1.45 in |
Width | 1.45 in |
Depth | 0.34 in |
Length (Straight Wireway) | 1.45 in |
Height | 1.48 in |
Trade Size | 1 in |
Each - Width | 1.480 in |
Size | 0.329 in x 1.48 in x 1.48 in |
Dimensions | 0.329 in x 1.48 in x 1.48 in |
Details
Material | Steel |
Sub-Category | Installation Accessories |
Number of 1/2 In. Side Knockouts | 0 |
Item | Knockout Plug |
For Use With | Electrical Boxes and Enclosures |
Design | Round |
Function | Covers Exposed Knockout Holes |
Characteristics | Corrosion Resistant |
Includes | Mounting screws |
Color | Silver |
Number of Gangs | 0 |
Product Type | Commercial Fittings |
Fitting Type | Knockout Seals |
Features | Snap-in feature provides quick and secure installation; Zinc-electroplated for added corrosion protection; 1-piece design is lightweight and easy to use; UL Listed; Available in trade sizes 1/2 in. through 2 in. |
Description
Knockout Plug, Installation Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Enclosures, Covers Exposed Knockout Holes Function, Corrosion Resistant, Length 1.45 in, Width 1.45 in, Depth 0.34 in, Number of Gangs 0, Conduit Size (In.) 1, Number of 1/2 In. Side Knockouts 0, Round Design, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN (89096885SP)
- RITTAL Louver Plate Kit, 4 in. Hx6 in. W, PK4 (2541235)
- Raco Enclosure Parts