Shop All Enclosure Parts
Raco
Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D
Mfr # 1046
Zoro # G5491151
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sub-Category Installation Accessories
- Function Covers Exposed Knockout Holes
- Conduit Size (In.) 1-1/2
- Characteristics Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1046
- Zoro # G5491151
- UPC # 050169010464
- Country of Origin India
- Category Enclosure Parts
Dimensions
Conduit Size (In.) | 1-1/2 |
Length | 2.2 in |
Depth | 0.34 in |
Width | 2.2 in |
Length (Straight Wireway) | 2.2 in |
Trade Size | 1-1/2 in |
Dimensions | 0.374 in x 2.2 in x 2.2 in |
Size | 0.374 in x 2.2 in x 2.2 in |
Each - Width | 2.200 in |
Height | 2.2 in |
Details
Material | Steel |
Sub-Category | Installation Accessories |
Function | Covers Exposed Knockout Holes |
Characteristics | Corrosion Resistant |
Number of Gangs | 0 |
Design | Round |
Number of 1/2 In. Side Knockouts | 0 |
Includes | Mounting screws |
Color | Silver |
Item | Knockout Plug |
For Use With | Electrical Boxes and Enclosures |
Fitting Type | Knockout Seals |
Product Type | Commercial Fittings |
Features | Snap-in feature provides quick and secure installation; Zinc-electroplated for added corrosion protection; 1-piece design is lightweight and easy to use; UL Listed; Available in trade sizes 1/2 in. through 2 in. |
Description
Knockout Plug, Installation Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Enclosures, Covers Exposed Knockout Holes Function, Corrosion Resistant, Length 2.2 in, Width 2.2 in, Depth 0.34 in, Number of Gangs 0, Conduit Size (In.) 1-1/2, Number of 1/2 In. Side Knockouts 0, Round Design, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- GROTE Plug In Sealed Pigtail (68680)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- Raco Enclosure Parts