Shop All Electrical Box Hardware
Raco
Kickstand, Steel, Box
Mfr # KS1RAC
Zoro # G3758023
Sold in multiples of 20 for $295.80
$295.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Kick Stand
- Material Steel
- Length 22.125 in
- Width 6-1/2 in
- Box Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # KS1RAC
- Zoro # G3758023
- UPC # 050169970119
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 22.125 in |
Width | 6-1/2 in |
Trade Size | 16" Span |
Height | 0.563" |
Each - Width | 6.500 in |
Dimensions | 22.125 in x 6.5 in x 0.563 in |
Details
Item | Kickstand |
Type | Kick Stand |
Material | Steel |
Box Type | Box |
Standards | UL Listed |
Sub-Category | Other Accessories |
Product Type | Steel Box Support Products & Accessories |
Certified Listed | UL Listed |
Features | SBRNRRAC single box support brackets lock into KS1RAC using built in locator tabs; Wrap under lip design and securing lock tab allows for KS1RAC to be positioned under stud for hands free installation of bracket.box assembly; KS1RAC wall assembly can be easily located behind closed wall with built in locator tab that can be seen once drywall is in place; Heavy 20 gauge pre-galvanized steel construction for secure an drigid support of boxes in wall cavity |
Description
Kickstand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- ABB 38 Malle I Beam Clamp (Z502-10)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (276)
- RACO Adjustable Bar Hanger, Bar Accessory, Steel, Electrical Box (920)
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- RACO Low Voltage Partition Plate for Data Box, Plate Accessory, Steel, Partition (981)
- RACO Outlet Box, Box Accessory, 2 Gang, Steel, Wall Box (8189)
- RACO Electrical Box, Box Accessory, Switch Box (969)
- WIEGMANN Replacement Clamp Assembly, Clamp Accessory, Chrome (WABN4JICA)
- Raco Electrical Box Hardware