Shop All Conduit Fittings
Raco
Insulating Bushing, 4", Plastic
Mfr # 1416
Zoro # G3753491
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1416
- Zoro # G3753491
- UPC # 050169014165
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11/16 in |
Conduit Trade Size | 4 in |
Length | 0.68 in |
Width | 4.930 in |
Trade Size | 4 in |
Thread Size | 4"-8 |
Height (In.) | 4.93 in |
Outside Diameter | 7.75 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 4 29/32 in |
Overall Height | 4 29/32 in |
Inside Diameter | 3.82 in |
Height | 4.93 in |
Dimensions | 0.68 in x 4.93 in x 4.93 in |
Description
Insulating Bushing, Plastic, Trade Size 4 in, Overall Length 11/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 4 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 4 29/32 in, Overall Width 4 29/32 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Inside Diameter 3.82 in, Outside Diameter 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13V14)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Locknut, 2", Steel, Non Ul (1198)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- TOPAZ ELECTRIC /Cpb-2502 Bushing 1/2 In Plastic (837)
- Raco Conduit Fittings