Shop All Conduit Fittings
Raco
Insulating Bushing, 31/64" L, 1" Conduit
Mfr # 1404
Zoro # G5493227
product price: $0.37
/ea
$0.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1404
- Zoro # G5493227
- UPC # 050169014042
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15/32 in |
Conduit Trade Size | 1 in |
Length | 0.485 in |
Width | 1.630 in |
Height (In.) | 1.63 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Overall Width | 1 5/8 in |
Outside Diameter | 1.62 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 5/8 in |
Inside Diameter | 1 in |
Height | 1.63 in |
Dimensions | 0.485 in x 1.63 in x 1.63 in |
Description
Insulating Bushing, Plastic, Trade Size 1 in, Overall Length 15/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.01 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Includes Clamp, Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EXX)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Rigid Compression Coupling, 5-3/4 In. L (1830)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- Raco Conduit Fittings