Shop All Conduit Fittings
Raco
INSULATING BUSHING 3" PLASTIC
Mfr # 1412
Zoro # G4283399
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1412
- Zoro # G4283399
- UPC # 050169014127
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 17/32 in |
Conduit Trade Size | 3 in |
Length | 0.68 in |
Thread Size | 3"-8 |
Trade Size | 3 in |
Height (In.) | 3.9 in |
Width | 3.900 in |
Inside Diameter | 2.9 in |
Overall Height | 3 7/8 in |
Outside Diameter | 3.9 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 3 7/8 in |
Dimensions | 0.68 in x 3.9 in x 3.9 in |
Height | 3.9 in |
Description
Insulating Bushing, Plastic, Trade Size 3 in, Overall Length 17/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Weight 0.08 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Inside Diameter 2.9 in, Outside Diameter 3.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- Raco Conduit Fittings