Shop All Conduit Fittings
Raco
Insulating Bushing, 23/64" L, 1/2" Conduit
Mfr # 1402
Zoro # G5493315
product price: $0.16
/ea
$0.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1402
- Zoro # G5493315
- UPC # 050169014028
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11/32 in |
Conduit Trade Size | 1/2 in |
Length | 0.36 in |
Width | 1.063 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Height (In.) | 1.063 in |
Inside Diameter | 0.59 in |
Overall Width | 1 1/16 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 1/16 in |
Outside Diameter | 1.06 in |
Dimensions | 0.36 in x 1.063 in x 1.063 in |
Height | 1.063 in |
Description
Insulating Bushing, Plastic, Trade Size 1/2 in, Overall Length 11/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Weight 0 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Includes Clamp, Inside Diameter 0.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- Raco Conduit Fittings