Shop All Conduit Fittings
Raco
Insulating Bushing, 2-1/2", Plastic
Mfr # 1410
Zoro # G3753333
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1410
- Zoro # G3753333
- UPC # 050169014103
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5/8 in |
Conduit Trade Size | 2 1/2 in |
Length | 0.63 in |
Width | 3-1/4 in |
Thread Size | 2 1/2"-8 |
Height (In.) | 3-1/4 in |
Trade Size | 2 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 3 1/4 in |
Compatible Conduit Trade Size | 2 1/2 in |
Inside Diameter | 2.32 in |
Outside Diameter | 3.25 in |
Dimensions | 0.63 in x 3.25 in x 3.25 in |
Height | 3.25 in |
Description
Insulating Bushing, Plastic, Trade Size 2 1/2 in, Overall Length 5/8 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 3 1/2 in, Overall Width 3 1/4 in, Weight 0.06 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Inside Diameter 2.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYDEF150)
- Raco Conduit Fittings