Shop All Conduit Fittings
This Product is Discontinued
Raco
Insulating Bushing, 1" Conduit, PK2 (Discontinued)
Mfr # 1424B2
Zoro # G5492676
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Overall Length 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1424B2
- Zoro # G5492676
- UPC # 050169912577
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3/4 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Finish | Plain |
Insulated | Yes |
Item | Non-Metallic Bushing |
Includes | Clamp |
For Use With | EMT |
Material | Plastic |
Compatible Conduit Type | EMT |
Description
Non-Metallic Bushing, Plastic, Trade Size 1 in, Overall Length 3/4 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Bushing, For Use With EMT, For Conduit Type EMT, Compatible Conduit Trade Size 1 in, Includes Clamp, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.