Shop All Conduit Fittings
Raco
Insulating Bushing, 1-1/2" Conduit
Mfr # 1406
Zoro # G5493026
original price:
$0.79
34% off
$0.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1406
- Zoro # G5493026
- UPC # 050169014066
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 0.485 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Width | 2.188 in |
Height (In.) | 2.188 in |
Overall Width | 2 3/16 in |
Outside Diameter | 2.18 in |
Overall Height | 2 3/16 in |
Inside Diameter | 1.51 in |
Compatible Conduit Trade Size | 1 1/2 in |
Dimensions | 0.485 in x 2.188 in x 2.188 in |
Height | 2.188 in |
Description
Insulating Bushing, Plastic, Trade Size 1 1/2 in, Overall Length 15/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 3/16 in, Overall Width 2 3/16 in, Weight 0.02 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- MELTRIC 33-98167 INLET (33-98167)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- RACO Set Screw Connector, 1-1/4" Conduit, Steel (3005)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- Raco Conduit Fittings