Shop All Conduit Fittings
Raco
Insulated Connector, Malleable Iron/Steel
Mfr # 3556
Zoro # G3172653
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3556
- Zoro # G3172653
- UPC # 050169035566
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 6 1/16 in |
Conduit Trade Size | 4 in |
Mesh Length | No Strain Relief Mesh |
Length | 6.063 in |
Height (In.) | 11.313 in |
Trade Size | 4 in |
Width | 6.063 in |
Overall Height | 11 5/16 in |
Overall Width | 6 1/16 in |
Compatible Knockout Trade Size | 4 in |
Height | 11.313 in |
Dimensions | 6.063 in x 6.063 in x 11.313 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- SWE-TECH 3C Plenum Security Cable, White, 18/4 18 AWG 4 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K5-04912SF)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO 3" Steel Lock Nut (1012)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Rigid/EMT Conduit Connector, Steel, Finish: Natural (2164)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- Raco Conduit Fittings