Shop All Conduit Fittings
Raco
Insulated Connector, 4 In., Straight
Mfr # 3526
Zoro # G1811406
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3526
- Zoro # G1811406
- UPC # 050169035269
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 6 1/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 4 in |
Length | 6.063 in |
Trade Size | 4 in |
Height (In.) | 4-1/4 in |
Width | 6.063 in |
Compatible Knockout Trade Size | 4 in |
Overall Height | 4 1/4 in |
Overall Width | 6 1/16 in |
Height | 4.25 in |
Dimensions | 6.063 in x 6.063 in x 4.25 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Distribution D Ring 3 (DST-300)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- SUPERSTRUT Pipe Clamp, Steel, Gold, Galvanized (Z703 3/4-25)
- Raco Conduit Fittings