Shop All Conduit Fittings
Raco
Insulated Connector, 3/8 In., 90 Deg
Mfr # 3541RAC
Zoro # G3129953
original price:
$10.19
14% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3541RAC
- Zoro # G3129953
- UPC # 050169944189
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 3/16 in |
Conduit Trade Size | 3/8 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.188 in |
Height (In.) | 2.813 in |
Width | 1.188 in |
Trade Size | 3/8 in |
Overall Width | 1 3/16 in |
Overall Height | 2 13/16 in |
Compatible Knockout Trade Size | 3/8 in |
Height | 2.813 in |
Dimensions | 1.188 in x 1.188 in x 2.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- WIEGMANN Fiberglass Enclosure, 10 in H, 8 in W, 4 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHSC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Emt Compr Coupling, 3", Steel (2952)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- Raco Conduit Fittings