Shop All Conduit Fittings
Raco
Insulated Connector, 3/8 In., 45 Deg
Mfr # 3561
Zoro # G1041765
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3561
- Zoro # G1041765
- UPC # 050169035610
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 3/16 in |
Conduit Trade Size | 3/8 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.188 in |
Width | 1.188 in |
Height (In.) | 2-3/8 in |
Trade Size | 3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 1 3/16 in |
Compatible Knockout Trade Size | 3/8 in |
Dimensions | 1.188 in x 1.188 in x 2.375 in |
Height | 2.375 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Sealing Locknut, 1", Steel (1204)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- Raco Conduit Fittings