Shop All Conduit Fittings
Raco
Insulated Connector, 3/4 In., 90 Deg
Mfr # 3543
Zoro # G0828703
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3543
- Zoro # G0828703
- UPC # 050169035436
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 7/8 in |
Conduit Trade Size | 3/4 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.875 in |
Trade Size | 3/4 in |
Height (In.) | 2-1/2 in |
Width | 1-5/8 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Height | 2 1/2 in |
Overall Width | 1 5/32 in |
Height | 2.5 in |
Dimensions | 2.875 in x 1.141 in x 2.5 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Wire Speaker 18Gau 50Ft Clear (AS105018C)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Compression Connector, 1-33/64" L, Zinc (2804)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- Raco Conduit Fittings