Shop All Conduit Fittings
Raco
Insulated Connector, 2 In., Malleable Iron
Mfr # 3518
Zoro # G1976642
original price:
$39.78
14% off
new price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3518
- Zoro # G1976642
- UPC # 050169035184
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 3 1/2 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 2 in |
Length | 3.5 in |
Width | 3-1/2 in |
Trade Size | 2 in |
Height (In.) | 2-3/4 in |
Overall Width | 3 1/2 in |
Compatible Knockout Trade Size | 2 in |
Overall Height | 2 3/4 in |
Dimensions | 3.5 in x 3.5 in x 2.75 in |
Height | 2.75 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- SQUARE D Weathershield (WS381)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Coupling, 5PK (26242)
- Raco Conduit Fittings