Shop All Conduit Fittings
Raco
Insulated Connector, 2 In., 90 Deg
Mfr # 3548
Zoro # G1898023
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3548
- Zoro # G1898023
- UPC # 050169035481
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 3 1/2 in |
Conduit Trade Size | 2 in |
Mesh Length | No Strain Relief Mesh |
Length | 3.5 in |
Height (In.) | 5-7/8 in |
Width | 3-1/2 in |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Overall Width | 3 1/2 in |
Overall Height | 5 7/8 in |
Dimensions | 3.5 in x 3.5 in x 5.875 in |
Height | 5.875 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Three Piece Coupling, Malleable Iron (1508)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- Raco Conduit Fittings