Shop All Conduit Fittings
Raco
Insulated Connector, 1/2 In., Straight
Mfr # 3512RAC
Zoro # G3228233
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3512RAC
- Zoro # G3228233
- UPC # 050169944103
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 5/16 in |
Conduit Trade Size | 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.313 in |
Height (In.) | 1.813 in |
Width | 1-1/4 in |
Trade Size | 1/2 in |
Overall Height | 1 13/16 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 5/16 in |
Dimensions | 1.313 in x 1.313 in x 1.813 in |
Height | 1.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- SEAWARD Solar Irradiance Meter (SS100)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- RACO Sealing Locknut, 2", Steel (1208)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- Raco Conduit Fittings