Shop All Conduit Fittings
Raco
Insulated Connector, 1/2 In., 45 Deg
Mfr # 3562
Zoro # G2659657
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3562
- Zoro # G2659657
- UPC # 050169035627
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 5/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1/2 in |
Length | 1.313 in |
Height (In.) | 2.563 in |
Trade Size | 1/2 in |
Width | 1.313 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 5/16 in |
Overall Height | 2 9/16 in |
Height | 2.563 in |
Dimensions | 1.313 in x 1.313 in x 2.563 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP2016CS)
- ZORO SELECT Industrial Snap Action Switch, Leaf Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE7)
- MARATHON 1 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 80 Frame, Tefc (R313A)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L, Overall Length: 15 in (5133696)
- Raco Conduit Fittings