Shop All Conduit Fittings
Raco
Insulated Connector, 1 In., Malleable Iron
Mfr # 3564
Zoro # G2501107
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3564
- Zoro # G2501107
- UPC # 050169035641
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.938 in |
Width | 1.938 in |
Height (In.) | 3-3/8 in |
Trade Size | 1 in |
Overall Height | 3 3/8 in |
Compatible Knockout Trade Size | 1 in |
Overall Width | 1 15/16 in |
Height | 3.375 in |
Dimensions | 1.938 in x 1.938 in x 3.375 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Compression Coupling, 1-25/32" L (2823)
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC (5140049)
- Raco Conduit Fittings