Shop All Conduit Fittings
Raco
Insulated Connector, 1 In., Malleable Iron
Mfr # 3544
Zoro # G0713973
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3544
- Zoro # G0713973
- UPC # 050169035443
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 2 7/8 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 in |
Length | 2.875 in |
Height (In.) | 2-1/2 in |
Trade Size | 1 in |
Width | 1.938 in |
Overall Width | 1 5/32 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 2 1/2 in |
Height | 2.5 in |
Dimensions | 2.875 in x 1.141 in x 2.5 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Insulated Connector, 3 In., Straight (3522)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- Raco Conduit Fittings