Shop All Conduit Fittings
Raco
Hub, 1/2" Conduit, 1-1/2" L, Zinc
Mfr # 1702
Zoro # G5493260
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1702
- Zoro # G5493260
- UPC # 050169017029
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1/2 in |
Length | 1.458 in |
Thread Size | 1/2"-14 |
Width | 1.430 in |
Height (In.) | 1.43 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 13/32 in |
Overall Height | 1 13/32 in |
Dimensions | 1.458 in x 1.43 in x 1.43 in |
Height | 1.43 in |
Description
Hubs (Myers) for RMC/IMC, Zinc, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 13/32 in, Overall Width 1 13/32 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- Raco Conduit Fittings