Shop All Conduit Fittings
Raco
Hub, 1-59/64" L, 1-1/2" Conduit Size
Mfr # 1706
Zoro # G5766988
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1706
- Zoro # G5766988
- UPC # 050169017067
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 29/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 1.858 in |
Width | 2.730 in |
Height (In.) | 2.73 in |
Thread Size | 1 1/2" |
Trade Size | 1 1/2 in |
Overall Width | 2 23/32 in |
Overall Height | 2 23/32 in |
Compatible Conduit Trade Size | 1 1/2 in |
Height | 2.73 in |
Dimensions | 1.858 in x 2.73 in x 2.73 in |
Description
Hubs (Myers) for RMC/IMC, Zinc, Trade Size 1 1/2 in, Overall Length 1 29/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In., Thread Type NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards CSA, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 23/32 in, Overall Width 2 23/32 in, Weight 0.73 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Includes O-Ring, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 17.50A, 600V AC, Indicating (LPJ-17-1/2SPI)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Die-Cast Zinc Set Screw Coupling For EMT (49241)
- Raco Conduit Fittings