Shop All Conduit Fittings
Raco
Hub, 1-57/64" L, 2" Conduit Zinc
Mfr # 1708
Zoro # G5492956
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1708
- Zoro # G5492956
- UPC # 050169017081
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 2 in |
Length | 1.858 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Width | 3.243 in |
Height (In.) | 3.243 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 3 7/32 in |
Overall Height | 3 7/32 in |
Height | 3.243 in |
Dimensions | 1.858 in x 3.243 in x 3.243 in |
Description
Hubs (Myers) for RMC/IMC, Zinc, Trade Size 2 in, Overall Length 1 7/8 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 3 7/32 in, Overall Width 3 7/32 in, Weight 0.98 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- RACO LOCKNUT 1" STEEL (1004)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L, Overall Length: 15 in (5133696)
- Raco Conduit Fittings