Shop All Conduit Fittings
Raco
Hub, 1-1/2" Conduit, 1-33/64" L, Zinc
Mfr # 1703
Zoro # G5493358
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1703
- Zoro # G5493358
- UPC # 050169017036
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 3/4 in |
Length | 1.473 in |
Trade Size | 3/4 in |
Width | 1.685 in |
Thread Size | 3/4"-14 |
Height (In.) | 1.685 in |
Overall Width | 1 21/32 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 21/32 in |
Height | 1.685 in |
Dimensions | 1.473 in x 1.685 in x 1.685 in |
Description
Hubs (Myers) for RMC/IMC, Zinc, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 21/32 in, Overall Width 1 21/32 in, Weight 0.25 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating (64031T)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- Raco Conduit Fittings