Shop All Conduit Fittings
Raco
Handy Ell Coupling EMT 90, 1/2", Zinc
Mfr # 2753
Zoro # G4281971
product price: $7.15
/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 2.83 in
- Features Rugged metallic construction ensures mechanical protection; 90° Ell; UL Listed, CSA; Available in trade sizes of 1/2 in. through 1 in.; Cover included
- Standards UL Listed,CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2753
- Zoro # G4281971
- UPC # 050169027530
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.83 in |
Length | 2.83 in |
Height (In.) | 1.6 in |
Width | 1.290 in |
Trade Size | 3/4 in |
Dimensions | 2.83 in x 1.29 in x 1.6 in |
Height | 1.6 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Item | Connector |
Features | Rugged metallic construction ensures mechanical protection; 90° Ell; UL Listed, CSA; Available in trade sizes of 1/2 in. through 1 in.; Cover included |
Standards | UL Listed,CSA Certified |
Connector Type | 90 Degrees |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Fitting Type | Couplings |
Certified Listed | UL ListedCSA Certified |
Conduit Type | EMT |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- Raco Conduit Fittings