Shop All Conduit Fittings
Raco
Handy Ell Connector Rgd 90 3/4 Zinc
Mfr # 2691
Zoro # G4283469
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 1 25/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2691
- Zoro # G4283469
- UPC # 50169026915
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 25/32 in |
Length | 1.78 in |
Trade Size - Metallic Building Cable Connector | 3/8 in |
Width | 1.781 in |
Thread Size | 1/2"-14 |
Height (In.) | 1.35 in |
Trade Size | 3/8 in |
Overall Height | 1 11/32 in |
Overall Width | 1 25/32 in |
Compatible Knockout Trade Size | 3/8 in |
Dimensions | 1.78 in x 1.781 in x 1.35 in |
Height | 1.35 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 3/8 in, Connection Type Squeeze, Overall Height 1 11/32 in, Overall Length 1 25/32 in, Overall Width 1 25/32 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.09 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- RACO Compression Connector, 2-7/64" L (2915RT)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- HALEX 3 Plas Conduit Bushing (75230)
- Raco Conduit Fittings