Shop All Conduit Fittings
Raco
Grounding Connector, Silver, Straight
Mfr # 3511-3
Zoro # G5490969
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3511-3
- Zoro # G5490969
- UPC # 050169351130
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 7/16 in |
Conduit Trade Size | 3/8 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.453 in |
Trade Size | 3/8 in |
Height (In.) | 1.063 in |
Width | 1.063 in |
Compatible Knockout Trade Size | 3/8 in |
Overall Height | 1 1/16 in |
Overall Width | 1 1/16 in |
Height | 1.063 in |
Dimensions | 1.453 in x 1.063 in x 1.063 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 6i (APOLYFT6)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- TECTITE ELECTRICAL BY APOLLO 3/4 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector (ELME34)
- Raco Conduit Fittings