Shop All Conduit Fittings
Raco
Grounding Connector, 3/8" Conduit Size
Mfr # 3541-3
Zoro # G5490935
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3541-3
- Zoro # G5490935
- UPC # 050169354131
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 2 3/8 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/8 in |
Length | 2.39 in |
Width | 1.860 in |
Height (In.) | 1.047 in |
Trade Size | 3/8 in |
Overall Width | 1 7/8 in |
Overall Height | 1 1/16 in |
Compatible Knockout Trade Size | 3/8 in |
Dimensions | 2.39 in x 1.86 in x 1.047 in |
Height | 1.047 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. (HST-101B)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- RACO Elbow Emt, 90, Short, 1/2", Mall Iron (2072)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- Raco Conduit Fittings