Shop All Conduit Fittings
Raco
Grounding Connector, 2 In., Nylon, Straight
Mfr # 3518-3
Zoro # G1292155
original price:
$50.59
5% off
new price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3518-3
- Zoro # G1292155
- UPC # 050169351833
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 2 9/32 in |
Conduit Trade Size | 2 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.281 in |
Width | 3.031 in |
Trade Size | 2 in |
Height (In.) | 3.031 in |
Compatible Knockout Trade Size | 2 in |
Overall Height | 3 1/32 in |
Overall Width | 3 1/32 in |
Height | 3.031 in |
Dimensions | 2.281 in x 3.031 in x 3.031 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- INTERMATIC Timer, Spring Wound (FF30M)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- Raco Conduit Fittings