Shop All Conduit Fittings
Raco
Grounding Connector, 1/2 In., 90 Deg
Mfr # 3542-3
Zoro # G1962773
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3542-3
- Zoro # G1962773
- UPC # 050169354230
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 3/8 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1/2 in |
Length | 2.375 in |
Trade Size | 1/2 in |
Height (In.) | 1.993 in |
Width | 1.172 in |
Overall Height | 2 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 3/16 in |
Dimensions | 2.375 in x 1.172 in x 1.993 in |
Height | 1.993 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- RACO Sealing Locknut, 2", Steel (1208)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- Raco Conduit Fittings