Shop All Conduit Fittings
Raco
Grounding Connector, 1 In., Malleable Iron
Mfr # 3544-3
Zoro # G2695375
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3544-3
- Zoro # G2695375
- UPC # 050169354438
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 3 11/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 in |
Length | 3.35 in |
Width | 1.703 in |
Height (In.) | 2.93 in |
Trade Size | 1 in |
Overall Width | 1 11/16 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 2 15/16 in |
Height | 2.93 in |
Dimensions | 3.35 in x 1.703 in x 2.93 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATDR1-1/4)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- KILLARK Bushing, Reducing (RE63S)
- Raco Conduit Fittings