Shop All Conduit Fittings
Raco
Grounding Connector, 1" Conduit Size
Mfr # 3514-3
Zoro # G5490950
original price:
$17.79
11% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3514-3
- Zoro # G5490950
- UPC # 050169351437
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 13/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 in |
Length | 1.797 in |
Trade Size | 1 in |
Width | 1.703 in |
Height (In.) | 1.703 in |
Overall Width | 1 11/16 in |
Overall Height | 1 11/16 in |
Compatible Knockout Trade Size | 1 in |
Dimensions | 1.797 in x 1.703 in x 1.703 in |
Height | 1.703 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- Raco Conduit Fittings