Shop All Conduit Fittings
Raco
Grounding Conector, 3/4 In., Nylon, Straght
Mfr # 3513-3
Zoro # G2418771
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3513-3
- Zoro # G2418771
- UPC # 050169351338
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 15/32 in |
Conduit Trade Size | 3/4 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.484 in |
Height (In.) | 1.406 in |
Trade Size | 3/4 in |
Width | 1.406 in |
Overall Width | 1 13/32 in |
Overall Height | 1 13/32 in |
Compatible Knockout Trade Size | 3/4 in |
Dimensions | 1.484 in x 1.406 in x 1.406 in |
Height | 1.406 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0506)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- Raco Conduit Fittings