Shop All Conduit Fittings
Raco
Grnd Bushng, Layin Lug 3-1/2, Ins Mall Irn
Mfr # 1294
Zoro # G3752940
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 3-3/8 in
- Connection Grounding
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1294
- Zoro # G3752940
- UPC # 050169012949
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3-3/8 in |
Length | 3.375 in |
Width | 4.406 in |
Trade Size | 3-1/2 in |
Height (In.) | 5.203 in |
Height | 5.203 in |
Dimensions | 3.375 in x 4.406 in x 5.203 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Connection | Grounding |
Insulated | Yes |
Item | Grnd Bushng,Layin Lug 3-1/2,Ins Mall Irn |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #6 Str. - #250 MCM; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in. |
Standards | UL Listed,CSA Certified, UL 514B |
Material | Malleable Iron |
Insulation Type | Insulated |
Application | Commercial Fittings |
Connector Type | 150 Degrees |
Fitting Type | Bushings |
Conduit Type | Rigid/IMC |
Industry Standard(s) | UL 514B |
Grounding Wire Capacity Minimum | #6 STR |
Certified Listed | UL ListedCSA Certified |
Grounding Wire Capacity Maximum | #250 MCM |
Description
Grnd Bushng,Layin Lug 3-1/2,Ins Mall Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Sealing Locknut, 4", Steel (1211)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- Raco Conduit Fittings