Shop All Conduit Fittings
Raco
Grnd Bushng, Fdthru Lug, 2", Ins Mall Irn
Mfr # 1228
Zoro # G3750393
Sold in multiples of 10 for $225.90
$225.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 1.953 in
- Connection Grounding
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1228
- Zoro # G3750393
- UPC # 050169012284
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.953 in |
Length | 1.953 in |
Trade Size | 2 in |
Height (In.) | 3.219 in |
Width | 2.719 in |
Dimensions | 1.953 in x 2.719 in x 3.219 in |
Height | 3.219 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Connection | Grounding |
Insulated | Yes |
Item | Grnd Bushng,Fdthru Lug,2",Ins Mall Irn |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #1/0 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in. |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Material | Malleable Iron |
Insulation Type | Insulated |
Connector Type | 150 Degrees |
Grounding Wire Capacity Minimum | #14 SOL |
Industry Standard(s) | UL 514B |
Grounding Wire Capacity Maximum | #4 STR |
Certified Listed | UL ListedCSA Certified |
Conduit Type | Rigid/IMC |
Fitting Type | Bushings |
Description
Grnd Bushng,Fdthru Lug,2 In.,Ins Mall Irn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- CAL-VAN TOOLS ADAPTER 3/16" F/163 (CV163-3A)
- SQUARE D Kit Neutral Lug (LK225AN)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- RACO Locknut, 6 ", Steel (1024)
- Raco Conduit Fittings