Shop All Conduit Fittings
Raco
Grnd Bushng, Fdthru Lug, 1", Ins Mall Irn
Mfr # 1224
Zoro # G3750402
product price: $10.39
/ea
Sold in multiples of 50 for $519.50
$519.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 31/32 in
- Finish Zinc Plated
- Connection Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1224
- Zoro # G3750402
- UPC # 050169012246
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 31/32 in |
Length | 0.969 in |
Height (In.) | 2-1/4 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Height | 2.25 in |
Dimensions | 0.969 in x 1.75 in x 2.25 in |
Description
Bushing, Iron, Overall Length 31/32 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- Raco Conduit Fittings