Shop All Conduit Fittings
Raco
Grnd Bushng, Fdthr Lug, 3-1/2, Ins Mall Irn
Mfr # 1234
Zoro # G3752898
product price: $23.99
/ea
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 3-3/8 in
- Connection Grounding
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1234
- Zoro # G3752898
- UPC # 050169012345
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3-3/8 in |
Length | 3.375 in |
Height (In.) | 5-1/4 in |
Trade Size | 3-1/2 in |
Width | 4.406 in |
Height | 5.25 in |
Dimensions | 3.375 in x 4.406 in x 5.25 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Connection | Grounding |
Insulated | Yes |
Item | Grnd Bushng,Fdthr Lug,3-1/2,Ins Mall Irn |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #6 Str. - #250 MCM; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in. |
Application | Commercial Fittings |
Connector Type | 150 Degrees |
Material | Malleable Iron |
Insulation Type | Insulated |
Standards | UL Listed,CSA Certified, UL 514B |
Grounding Wire Capacity Maximum | #250 MCM |
Industry Standard(s) | UL 514B |
Certified Listed | UL ListedCSA Certified |
Grounding Wire Capacity Minimum | #6 STR |
Conduit Type | Rigid/IMC |
Fitting Type | Bushings |
Description
Grnd Bushng,Fdthr Lug,3-1/2,Ins Mall Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- Raco Conduit Fittings