Shop All Conduit Fittings
Raco
Grnd Bushng, Fdthr Lug, 2-1/2, Ins Mall Irn
Mfr # 1230
Zoro # G3752968
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 2 9/32 in
- Finish Zinc Plated
- Connection Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1230
- Zoro # G3752968
- UPC # 050169012307
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 9/32 in |
Length | 2.297 in |
Width | 3.281 in |
Height (In.) | 3.906 in |
Trade Size | 2-1/2 in |
Dimensions | 2.297 in x 3.281 in x 3.906 in |
Height | 3.906 in |
Description
Bushing, Iron, Overall Length 2 9/32 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 15A Pdu Rm 1U 1800J Surge (CPS1215RMS)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- Raco Conduit Fittings