Shop All Conduit Fittings
Raco
Grnd Bshg, Layin Lug, 1/2", Ins Mall Iron
Mfr # 1212
Zoro # G3753388
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 0.578 in
- Connection Grounding
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1212
- Zoro # G3753388
- UPC # 050169012123
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 0.578 in |
Length | 0.578 in |
Width | 1.156 in |
Height (In.) | 1.532 in |
Trade Size | 1/2 in |
Height | 1.532 in |
Dimensions | 0.578 in x 1.156 in x 1.532 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Connection | Grounding |
Insulated | Yes |
Item | Grnd Bshg,Layin Lug,1/2",Ins Mall Iron |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in. |
Material | Malleable Iron |
Application | Commercial Fittings |
Insulation Type | Insulated |
Connector Type | 150 Degrees |
Standards | UL Listed,CSA Certified, UL 514B |
Certified Listed | UL ListedCSA Certified |
Industry Standard(s) | UL 514B |
Fitting Type | Bushings |
Conduit Type | Rigid/IMC |
Grounding Wire Capacity Minimum | #14 SOL |
Grounding Wire Capacity Maximum | #4 STR |
Description
Grnd Bshg,Layin Lug,1/2 In.,Ins Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Galvanized Steel, Rectangular (945)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- RACO Cast Uninsulated Compression, Metallic (2846)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- CANTEX 5121054U PVC Electrical Conduit Elbow 075 in (36567)
- Raco Conduit Fittings