Shop All Conduit Fittings
Raco
Grnd Bshg, Fdthru Lug, 4", Ins Mall Iron
Mfr # 1236
Zoro # G3752539
product price: $117.99
/ea
Sold in multiples of 5 for $589.95
Free Shipping & Returns
$589.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 3.859 in
- Connection Grounding
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1236
- Zoro # G3752539
- UPC # 050169012369
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.859 in |
Length | 3.859 in |
Height (In.) | 5-3/4 in |
Width | 4.906 in |
Trade Size | 4 in |
Height | 5.75 in |
Dimensions | 3.859 in x 4.906 in x 5.75 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Connection | Grounding |
Insulated | Yes |
Item | Grnd Bshg,Fdthru Lug,4",Ins Mall Iron |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #6 Str. - #250 MCM; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in. |
Connector Type | 150 Degrees |
Material | Malleable Iron |
Standards | UL Listed,CSA Certified, UL 514B |
Insulation Type | Insulated |
Application | Commercial Fittings |
Industry Standard(s) | UL 514B |
Fitting Type | Bushings |
Conduit Type | Rigid/IMC |
Grounding Wire Capacity Maximum | #250 MCM |
Grounding Wire Capacity Minimum | #6 STR |
Certified Listed | UL ListedCSA Certified |
Description
Grnd Bshg,Fdthru Lug,4 In.,Ins Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- RACO Cast Uninsulated Compression, Metallic (2844)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Combination Coupling, 3/4" Conduit (1943)
- RACO Locknut, 5", Steel, Non Ul (1219)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- Raco Conduit Fittings