Shop All Conduit Fittings
Raco
Grnd Bshg, Fdthru Lug, 1/2, Insul Mall Iron
Mfr # 1222
Zoro # G3753351
Sold in multiples of 100 for $649.00
$649.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 9/16 in
- Finish Zinc Plated
- Connection Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1222
- Zoro # G3753351
- UPC # 050169012222
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/16 in |
Length | 0.578 in |
Trade Size | 1/2 in |
Height (In.) | 1.656 in |
Width | 1.156 in |
Dimensions | 0.578 in x 1.156 in x 1.656 in |
Height | 1.656 in |
Description
Bushing, Iron, Overall Length 9/16 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113077)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18021-0160500)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- RACO Three Piece Coupling, Malleable Iron (1508)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Locknut, 6 ", Steel (1024)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- Raco Conduit Fittings