Shop All Electrical Box Hardware
Raco
Grip-Lok Box Mnt Suprt
Mfr # 8977
Zoro # G2703571
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.532 in
- Width 3.436 in
- Product Height (in.) 5.25
- Wt. Ea. (Lbs.) 0.057
- Product Length (in.) 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 8977
- Zoro # G2703571
- UPC # 50169009772
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5.532 in |
Width | 3.436 in |
Product Height (in.) | 5.25 |
Product Length (in.) | 0.02 |
Product Width (in.) | 3.44 |
Details
Item | Switch Box Support |
Wt. Ea. (Lbs.) | 0.057 |
Description
Raco Grip-Lok is designed to be used with any deep switch box that has ears. Grip-Lok supports are for old-work switch box installations. Simply slip the Grip-Lok between the box and the wall then bend the tabs into the box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (276)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- Raco Electrical Box Hardware