Shop All Electrical Box Hardware
Raco
Floor Box Kit, 1 Gang, 6239BP, Box Covers
Mfr # 6239BP
Zoro # G3757509
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Type Boxes;Covers
- Material 6239BP
- Length 5.813 in
- Width 5.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6239BP
- Zoro # G3757509
- UPC # 050169947135
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 5.813 in |
Width | 5.625 in |
Each - Width | 5.625 in |
Height | 5.938 in |
Dimensions | 5.813 in x 5.625 in x 5.938 in |
Size | 5.813 in x 5.625 in x 5.938 in |
Details
Item | Floor Box Kit |
Number of Gangs | 1 |
Type | Boxes;Covers |
Material | 6239BP |
Box Type | Box Covers |
Color | Brass |
Sub-Category | Other Accessories |
Cover Type | Round |
Number of Gang(s) | 1-Gang |
Product Type | Floor Boxes |
Application | Carpet;Tile;Wood |
Cubic Capacity | 28.0 cu.in |
Standard | UL Listed;CSA Certified |
Cover Shape | Round |
Certified Listed | UL Listed;CSA Certified |
Type of Use | Wood |
Features | Can be used for power/data; 15A, 125V tamper resistant receptacle; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed; Recessed receptacle minimizes plug protrution; Height accessible adjustsments after box is mounted |
Description
Floor Box Kit,Wood,Resi,15A,Brass Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- RACO Electrical Box Support, Steel, Switch Box (243436)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (410)
- RACO Mud Ring, 2 Gang, 780, Square Box (780)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (560)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- Raco Electrical Box Hardware