Shop All Conduit Fittings
Raco
Flexible Metal Conduit Fitting, 3/8 In
Mfr # 2101
Zoro # G3329514
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 3/8"
- Color Gray
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2101
- Zoro # G3329514
- UPC # 050169021019
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 1/16 in |
NPT Size | 1/2" |
Knockout Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
Length | 1.063 in |
Thread Size | 1/2"-14 |
Height (In.) | 1.359 in |
Trade Size | 3/8 in |
Width | 1-1/8 in |
Overall Width | 1 1/8 in |
Overall Height | 1 11/32 in |
Compatible Knockout Trade Size | 3/8 in |
Height | 1.359 in |
Dimensions | 1.063 in x 1.125 in x 1.359 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Iron, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 3/8 in, Connection Type Squeeze, For Maximum Cable OD 0.64 in, For Minimum Cable OD 0.53 in, Overall Height 1 11/32 in, Overall Length 1 1/16 in, Overall Width 1 1/8 in, Corrosion Resistant, Thread Size 1/2 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- Raco Conduit Fittings